Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1190-RA_14X10

  • Zoro # G9635333


product price: $9.99
/ea

Key Features

Header
Warning
Legend
OSHA Regulation Area In Front of Electrical Equipment Must Be Kept Clear For 36 Inches
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1190-RA_14X10
Zoro #
G9635333
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
OSHA Regulation Area In Front of Electrical Equipment Must Be Kept Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Subject Matter
Electrical Hazard
Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Mounting Style
Surface
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header
Warning
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Legend
Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.