Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1196-RA_14X10

  • Zoro # G9635281


product price: $8.99
/ea

Key Features

Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1196-RA_14X10
Zoro #
G9635281
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
black
OSHA Compliant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Facility
Mounting Style
Surface
Header Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Background Color
Orange
Material
Aluminum
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Material Special Properties
Write-On Surface
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Write on Surface
Yes
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header
Warning
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permission To Use Scaffold Shall Be Obtained From ___ Management, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.