Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1245-RA_14X10

  • Zoro # G9635001


product price: $8.99
/ea

Key Features

Header
Warning
Legend
This Equipment Contains More Than One Source of Voltage
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1245-RA_14X10
Zoro #
G9635001
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
This Equipment Contains More Than One Source of Voltage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Background Color
Orange
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Surface
Subject Matter
Machine & Operational
Legend/Background Color
Black/Orange
Language
English
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material Properties
Rigid
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Sign Legend
This Equipment Contains More Than One Source Of Voltage
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Contains More Than One Source Of Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.