Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1249-RA_14X10

  • Zoro # G9634974


product price: $11.59
/ea

Key Features

Header
Warning
Legend
This Machine Is Automatically Controlled And May Start At Any Time
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1249-RA_14X10
Zoro #
G9634974
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
This Machine Is Automatically Controlled And May Start At Any Time
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Mounting Style
Surface
Sign Legend Color
Black
Language
English
Legend Style
Text
Double-Sided
No
Subject Matter
Machine & Operational
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Write on Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
This Machine Is Automatically Controlled And May Start At Any Time
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Number of Printed Sides
1
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Is Automatically Controlled And May Start At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.