Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1261-RA_14X10

  • Zoro # G9634947


product price: $8.99
/ea

Key Features

Header
Warning
Legend
Unlawful To Operate This Equipment Within Ten Feet of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1261-RA_14X10
Zoro #
G9634947
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Unlawful To Operate This Equipment Within Ten Feet of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Language
English
Subject Matter
Machine & Operational
ANSI Compliant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Legend/Background Color
Black And Orange/White
Legend Style
Text
Header Legend Color
Black
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
Surface
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Header Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Unlawful To Operate This Equipment Within Ten Feet Of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within Ten Feet Of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.