Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1263-RA_14X10

  • Zoro # G9634931


product price: $10.35
/ea

Key Features

Header
Warning
Legend
Use Static Grounding Devices
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1263-RA_14X10
Zoro #
G9634931
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Use Static Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Orange
Mounting Style
Surface
Header Background Color
Black, Orange
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Language
English
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Legend
Use Static Grounding Devices
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Warning
Mirror Print
No
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.