Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0037-ED_14x10

  • Mfr # LCU4-0037-ED_14x10

  • Zoro # G5281707


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Chemical Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0037-ED_14x10
Zoro #
G5281707
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend
Chemical Storage.
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Metal Detectable
No
Sign Header
Danger
Write on Surface
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.