Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0039-ED_14x10

  • Zoro # G5261553


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0039-ED_14x10
Zoro #
G5261553
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Chemical Resistant
No
Sign Header
Danger
Legend Pictogram ID
PPIC-86
Minimum Application Temperature
65 Degrees F
Sign Legend
Crane Overhead. Proceed With Caution.
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Crane
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products