Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0105-ED_14x10

  • Zoro # G5290597


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0105-ED_14x10
Zoro #
G5290597
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Flexible
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Graffiti Resistant
Yes
Sign Legend Background Color
White
Adhesive Style
Permanent
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Legend Pictogram ID
PADM-09
Sign Header Background Color
Red
Legend Pictogram Description
Not Allowed
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.