Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0165-ED_14x10

  • Zoro # G5204521


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Pinch Points. Watch Your Hands.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0165-ED_14x10
Zoro #
G5204521
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend
Pinch Points. Watch Your Hands.
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Sign Header
Danger
Chemical Resistant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products