Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0166-ED_14x10

  • Zoro # G5206682


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
This Equipment Starts Automatically
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0166-ED_14x10
Zoro #
G5206682
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Equipment Starts Automatically.
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Red
Sign Header
Danger
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Starts Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products