Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0254-ED_14x10

  • Zoro # G5200227


product price: $6.15
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0254-ED_14x10
Zoro #
G5200227
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Falling Debris Overhead Hazard
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Overhead Hazard
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Chemical Resistant
No
State Specific Sign
No
Legend Pictogram ID
PPIC-87
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.