Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0256-ED_14x10

  • Zoro # G5205352


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0256-ED_14x10
Zoro #
G5205352
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Crane
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-88
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Legend
Overhead Crane
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Overhead Crane Hazard
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Danger
Metal Detectable
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.