Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0463-ED_14x10

  • Zoro # G5205090


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0463-ED_14x10
Zoro #
G5205090
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend
Hazardous Area Keep Out
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products