Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0164-NP_14X10

  • Zoro # G9489560


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Pinch Points. Watch Your Hands.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0164-NP_14X10
Zoro #
G9489560
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PEQM-73
Write on Surface
No
Header Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Pinch Points. Watch Your Hands.
Sign Legend Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Pinch Point Hazard
Metal Detectable
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Text Color
White
Product Type
Plastic Pinch Point Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.