Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0232-NP_14X10

  • Zoro # G9490726


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Header
Danger
Legend
High Voltage Electrical Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0232-NP_14X10
Zoro #
G9490726
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Electrical Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Legend Pictogram ID
PELC-18
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
Sign Header
Danger
Mirror Print
No
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
High Voltage Electrical Equipment
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Glow In The Dark
No
Write on Surface
No
Legend Pictogram Description
Electrical Hazard
Sign Header Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Plastic High Voltage Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Electrical Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.