Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU6-0044-NP_14X10

  • Zoro # G9500009


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
warning
Legend
No Cellular Phones
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0044-NP_14X10
Zoro #
G9500009
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2112
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Header Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2112
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Cellular Phones
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.