Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU6-0122-NP_14X10

  • Zoro # G9500815


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Warning
Legend
Electric Spark Hazard No Cell Phones
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0122-NP_14X10
Zoro #
G9500815
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Electric Spark Hazard No Cell Phones
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
Black
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Background Color
Orange
Maximum Service Temperature
165 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
Sign Legend
Electric Spark Hazard No Cell Phones
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Orange
Product Type
Plastic No Phones Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electric Spark Hazard No Cell Phones, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.