Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU6-0123-NP_14X10

  • Zoro # G9500779


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0123-NP_14X10
Zoro #
G9500779
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend
Eye Protection Required In This Area
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Write on Surface
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Plastic Eye Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.