Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U3-1599-NP_14X10

  • Zoro # G4713969


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1599-NP_14X10
Zoro #
G4713969
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Speed Saw
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend
High Speed Saw
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Style
Text
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Speed Saw, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.