Zoro Homepage

Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1051-NP_14X10

  • Mfr # U6-1051-NP_14X10

  • Zoro # G4707650


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Warning
Legend
Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1051-NP_14X10
Zoro #
G4707650
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
White
Header Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Header
Warning
Product Type
Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.