Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0143-ND_14X10

  • Zoro # G8752558


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0143-ND_14X10
Zoro #
G8752558
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Legend Pictogram ID
PADM-46
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Header Pictogram ID
PPIC-51
Adhesive Type
Acrylic
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Legend Pictogram Description
No Entry
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Legend
Authorized Personnel Only.
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Product Type
Authorized Personnel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.