Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0256-ND_14X10

  • Zoro # G8760230


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Overhead Crane
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0256-ND_14X10
Zoro #
G8760230
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Crane
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Overhead Crane
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Write on Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Legend Pictogram Description
Overhead Crane Hazard
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-88
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Crane & Hoists Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products