Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0282-ND_14X10

  • Zoro # G8762750


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Safety Shoes Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0282-ND_14X10
Zoro #
G8762750
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety Shoes Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-934
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Foot Protection
Adhesive Style
Permanent
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend
Safety Shoes Must Be Worn In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Foot Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products