Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0020-RD_14X10

  • Zoro # G8739005


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0020-RD_14X10
Zoro #
G8739005
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Legend Pictogram Description
Overhead Clearance Hazard
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-81
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Low Clearance Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.