Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0141-RD_14X10

  • Zoro # G8752339


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0141-RD_14X10
Zoro #
G8752339
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram Description
No Entry
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PADM-46
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Header Pictogram ID
PPIC-51
Mirror Print
No
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Product Type
Hazard Area Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazard Area. No Unauthorized Personnel Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.