Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0143-RD_14X10

  • Zoro # G8752427


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0143-RD_14X10
Zoro #
G8752427
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Authorized Personnel Only.
Number of Printed Sides
1
Sign Legend Background Color
White
Legend Pictogram Description
No Entry
Mirror Print
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-46
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Indoor/Outdoor Usage
Indoor Only
Product Type
Authorized Personnel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.