Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0144-RD_14X10

  • Zoro # G8752637


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0144-RD_14X10
Zoro #
G8752637
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Legend Pictogram Description
No Entry
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Legend Pictogram ID
PADM-46
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Authorized Personnel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.