Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0254-RD_14X10

  • Zoro # G8760127


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Danger
Legend
Overhead Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0254-RD_14X10
Zoro #
G8760127
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Adhesive Type
Acrylic
Legend Pictogram Description
Falling Debris Overhead Hazard
Metal Detectable
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Overhead Hazard
Abrasion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Header
Danger
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Pictogram ID
PPIC-87
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Product Type
Overhead Hazard Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.