Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0256-RD_14X10

  • Zoro # G8760486


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Overhead Crane
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0256-RD_14X10
Zoro #
G8760486
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Crane
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Danger
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-88
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Legend Pictogram Description
Overhead Crane Hazard
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Sign Legend
Overhead Crane
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Crane & Hoists Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.