Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0261-RD_14X10

  • Zoro # G8760976


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Pinch Point Watch Your Hands
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0261-RD_14X10
Zoro #
G8760976
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point Watch Your Hands
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Legend Pictogram Description
Machinery Hazard
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PEQM-74
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Write on Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Pinch Point Watch Your Hands
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Pinch Point Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point Watch Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.