Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0567-RD_14X10

  • Zoro # G9353517


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Respirators Required Beyond This Point
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0567-RD_14X10
Zoro #
G9353517
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Respirators Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header
Danger
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend
Respirators Required Beyond This Point
Glow In The Dark
No
Product Type
Respirator Required Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.