Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U1-1071-RD_14X10

  • Zoro # G2901407


product price: $5.69
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1071-RD_14X10
Zoro #
G2901407
UPC #
849362011503
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Header Legend Color
White
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Background Color
White
Language
English
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Subject Matter
Lockout Tagout
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.