Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U1-1088-RD_14X10

  • Zoro # G2282939


product price: $5.69
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1088-RD_14X10
Zoro #
G2282939
UPC #
849362012265
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Reflective Decal
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Language
English
Header Legend Color
White
Legend/Background Color
Red and Black/White
Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Pinch Point
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.