Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1308-RD_14X10

  • Zoro # G2749909


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1308-RD_14X10
Zoro #
G2749909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Climb, Sit, Walk Or Ride On Conveyor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Legend Color
Black
Background Color
White
Legend/Background Color
Red and Black/White
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend
Do Not Climb, Sit, Walk Or Ride On Conveyor
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Danger
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb, Sit, Walk Or Ride On Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products