Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1361-RD_14X10

  • Zoro # G2749008


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1361-RD_14X10
Zoro #
G2749008
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Stand In Front Of Machine While Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Stand In Front Of Machine While Operating
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Header
Danger
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand In Front Of Machine While Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.