Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1599-RD_14X10

  • Zoro # G2745106


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1599-RD_14X10
Zoro #
G2745106
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Speed Saw
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
Header Legend Color
White
Language
English
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Material
Vinyl
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Sign Legend
High Speed Saw
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
White
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Speed Saw, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products