Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1656-RD_14X10

  • Mfr # U3-1656-RD_14X10

  • Zoro # G2744187


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Hot Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1656-RD_14X10
Zoro #
G2744187
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hot Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Legend
Hot Equipment Authorized Personnel Only
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header
Danger
Chemical Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.