Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1761-RD_14X10

  • Zoro # G2742726


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1761-RD_14X10
Zoro #
G2742726
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Before Start
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
Lock Out Before Start
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Before Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.