Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1763-RD_14X10

  • Zoro # G2742680


product price: $5.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1763-RD_14X10
Zoro #
G2742680
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend
Lock Out Equipment Before Entering
Language
English
Material
Vinyl
Background Color
White
Header
Danger
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
ADA Compliant
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend
Lock Out Equipment Before Entering
Adhesive Style
Permanent
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Sign Mounting Location
Wall
Product Type
Danger Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products