Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1769-RD_14X10

  • Zoro # G2742586


product price: $6.19
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1769-RD_14X10
Zoro #
G2742586
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Background Color
White
Sign Legend Color
Black
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Material
Vinyl
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend
Lockout Required Beyond This Point
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products