Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1803-RD_14X10

  • Zoro # G2742105


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1803-RD_14X10
Zoro #
G2742105
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Moving Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Language
English
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Moving Machinery
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Machinery, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.