Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1874-RD_14X10

  • Zoro # G2740985


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1874-RD_14X10
Zoro #
G2740985
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Red and Black/White
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Format
Traditional OSHA
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
No Welding Or Open Flames
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header
Danger
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.