Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1875-RD_14X10

  • Zoro # G2740949


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1875-RD_14X10
Zoro #
G2740949
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding, Cutting Or Brazing Allowed In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Language
English
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Metal Detectable
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
No Welding, Cutting Or Brazing Allowed In This Area
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding, Cutting Or Brazing Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.