Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 7 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1283-NA_7x10

  • Zoro # G5165470


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
warning
Legend
WARNING YOU MUST BE AT LEAST 18 TO OPERATE OR CLEAN EQUIPMENT
Width
7 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1283-NA_7x10
Zoro #
G5165470
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
warning
Legend
WARNING YOU MUST BE AT LEAST 18 TO OPERATE OR CLEAN EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Chemical Resistant
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 To Operate Or Clean Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products