Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U1-1087-NP_7X10

  • Zoro # G4707468


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1087-NP_7X10
Zoro #
G4707468
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Pinch Point/Punto De Compresion
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger/Peligro
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point/Punto De Compresion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.