Zoro Homepage

Danger Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U1-1087-RD_7X10

  • Zoro # G2901300


product price: $4.89
/ea

Key Features

Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1087-RD_7X10
Zoro #
G2901300
UPC #
849362012203
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Pinch Point/Punto De Compresion
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Reflective Decal
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Language
English, Spanish
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger/Peligro
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Pinch Point/Punto De Compresion
Glow In The Dark
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point/Punto De Compresion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.