Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in W, 7 in H, Aluminum, White

  • Mfr # U1-1035-RA_10X7

  • Zoro # G6080252


product price: $13.39
/ea

Key Features

Header
Danger
Legend
Fall Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1035-RA_10X7
Zoro #
G6080252
UPC #
849362008190
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Fall Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Background Color
White
Material
Aluminum
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Fall Protection
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Surface
Legend/Background Color
Black and Blue/White
Double-Sided
No
Language
English
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fall Protection Required Beyond This Point
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.