Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in W, 7 in H, Reflective Sheeting, White

  • Mfr # U1-1082-RD_10X7

  • Zoro # G6192487


product price: $6.39
/ea

Key Features

Header
Danger
Legend
Arc Flash And Shock Hazard Approppriate PPE Required Follow All Safety Procedures And Wear Proper PPE In Accordance To Nfpa 70E. Failure To Comply Can Result In Serious Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1082-RD_10X7
Zoro #
G6192487
UPC #
849362011923
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Arc Flash And Shock Hazard Approppriate PPE Required Follow All Safety Procedures And Wear Proper PPE In Accordance To Nfpa 70E. Failure To Comply Can Result In Serious Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Sign Legend Color
Black
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Red
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Double-Sided
No
Material
Reflective Decal
ANSI Compliant
Yes
Background Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram Description
Lightning Bolt, Sparks
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Legend Pictogram ID
PELC-16, PELC-44
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.