Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 In. W x 7 In. H, English

  • Mfr # U1-1065-RD_10X7

  • Zoro # G9085596


product price: $5.39
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1065-RD_10X7
Zoro #
G9085596
UPC #
849362011138
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Header Background Color
Black, Red, White
Background Color
White
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Language
English
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
State Specific Sign
No
Legend Pictogram Description
Electrical Hazard
Number of Printed Sides
1
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Abrasion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend
High Voltage
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Legend Pictogram ID
PELC-56
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.